GR8420308.00
Grove Gear Gearboxes, GR-BMQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GR8420308.00 Grove Gear Gearboxes, GR-BMQ-R Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
GR-BMQ842-40-R-180

GR8420308.00 Grove Gear Gearboxes, GR-BMQ-R Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
GR-BMQ842-40-R-180
Item Number
GR8420308.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GR-BMQ-R Series
Item #
GR8420308.00
Right Angle Worm Gearbox, 40:1

GR-BMQ-R Series Information

Specifications

Specifications
Manufacturer Part Number GR-BMQ842-40-R-180
Manufacturer Grove Gear
Product Series GR-BMQ-R
Family Series Grove Gear Gearboxes, GR-BMQ-R Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 4.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 6,156 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 4.25 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Output Shaft Diameter 1.875 "
Input Bore Size 1.125 "
Comments Catalog No GR-BMQ842-40-R-180
Net Weight 146 lbs
Gross Weight 146 lbs