GRAC0001
Red Lion Media Converters, Graphite Edge Controller Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRAC0001

Red Lion Media Converters, Graphite Edge Controller Series

GRAC0001

Red Lion Media Converters, Graphite Edge Controller Series
Graphite Edge Controller
MFG Item Number
GRAC0001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Media Converters, Graphite Edge Controller Series
Item #
GRAC0001
Graphite Edge Controller

Graphite Edge Controller Series Information

INDUSTRY APPLICATIONS:
  • Factory Automation
  • Oil & Gas
  • Power & Utilities
  • Water/Wastewater
  • Transportation
  • Industrial Internet of Things (IIoT)
PRODUCT HIGHLIGHTS:
  • Industry‑Standard Control Language Support
  • Protocol Conversion of over 300 Drivers
  • Support up to 18 Simultaneous Protocol Conversions
  • Web Server For Data Visualization
  • Real‑Time Data Logging To Sd Card Or Via Ftp
  • Rugged Construction For Extreme Protection
  • Wide Operating Temperature Range
  • Scalable Modules & Expansion Options
  • Syncs Data Logs To Ftp Servers And Microsoft Sql Server
  • Provides Email And Sms Text Message Alerts (Sms Requires Gmhspa00 Module)
  • Configured Using Crimson 3 Software With Crimson Control
  • 3 Fully Isolated Serial Communication Ports (1 Rs232 And 2 Rs422/485)
  • 2 10 Base T/100 Base‑Tx Ethernet Connections Can Connect To An Unlimited Number Of Devices Via Ten Protocols Simultaneously
  • Integrated Graphite Rack Expansion Port,Add Up To 4 Gexrack2 3 Port Expansion Racks
  • Cast Aluminum Case Construction Supports Din Rail And Panel Mount
The Graphite Edge Controller is designed to remotely connect, monitor and control equipment in process applications. At the core of the product is Crimson 3.0 featuring an embedded IEC61131 controlengine, that can be configured via Ladder, Function Block, Structured Text, and Instruction List. Additionally, the Graphite Edge Controller is optimized for multi‑vendor environments with powerful protocol conversion, built‑in data logging and a virtual operator interface for remotely viewing equipment and processes.

The Edge Controller can be expanded to meet almost any application requirement through the use of plug‑in digital and analog I/O modules that leverage the Graphite Expansion Racks. The integrated rack port supports 4 GEXRACK2 bases (12 modules). An additional 12 modules can be added using the USB host port (GEXRACK1, 3 GEXRACK2).

Red Lion's industry leading protocol library offers access to over 300 drivers including PLCs, drives, cameras, bar code readers and many other devices providing easy data mapping to PLCs, PCs, and SCADA Systems. In addition, the Edge Controller can convert over 13 protocols simultaneously, seamlessly connecting and communicating with disparate devices. Graphite Edge Controllers offer numerous communication ports including high‑speed RS‑232/485 and 10/100BaseT(X) Ethernet ports. Additionally, the Edge Controller features built‑in USB host ports for fast downloads of configuration files and access to trending and data logging information.

Eliminate the need for external protocol converters and use an Edge Controller to connect and control to all your devices. The Graphite Edge Controller can be programmed with Red Lion's Crimson 3.0 software using a simple drag and drop interface to configure data tags, virtual displays, protocol conversion and data logging in minutes. Embedded in Crimson 3.0 software platform is the IEC 61131 control engine, Crimson Control which can be written in 4 programming languages including Ladder, Function Block, Structured Text, and Instruction List. The controller comes with Crimson Control functionality.

Videos

Specifications

Specifications
Manufacturer Part Number GRAC0001
Manufacturer Red Lion
Product Series Graphite Edge Controller
Family Series Red Lion Media Converters, Graphite Edge Controller Series
Description Graphite Edge Controller
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel
Operating Temperature -40-158 °F
Approvals CE, cULus
Net Weight 2.3 lbs
Gross Weight 3.55 lbs