Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC316T32WP01 Eaton Circuit Breakers, 3P NGF 1600A DT310 LSI 100KA R FR
MFG Item Number
GRC316T32WP01
GRC316T32WP01 Eaton Circuit Breakers, 3P NGF 1600A DT310 LSI 100KA R FR
MFG Item Number
GRC316T32WP01
This item cannot be canceled or returned
Description
3P NGF 1600A DT310 LSI 100KA R FR
Specifications
Specifications
| Manufacturer Part Number |
GRC316T32WP01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
3P NGF 1600A DT310 LSI 100KA R FR BKR W/FXD PLUG-1600A |
| Poles |
3 |
| Current Rating |
1,600 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
115 lbs |
| Net Weight |
115 lbs |
GRC316T32WP01
Eaton Circuit Breakers