GRC320T33WP17

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRC320T33WP17

Eaton Circuit Breakers

GRC320T33WP17

Eaton Circuit Breakers
3P NGF 2000A DT310 LS 100KA R FRAME
MFG Item Number
GRC320T33WP17
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRC320T33WP17
3P NGF 2000A DT310 LS 100KA R FRAME

Series Information

Specifications

Specifications
Manufacturer Part Number GRC320T33WP17
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P NGF 2000A DT310 LS 100KA R FRAME BKR W/ADJ PLUG
Poles 3
Current Rating 2,000 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole No
Approvals CE, CSA, UL
Gross Weight 115 lbs
Net Weight 115 lbs