Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC325T36XWP38
MFG Item Number
GRC325T36XWP38
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GRC325T36XWP38 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Circuit Breaker |
| Poles |
3 |
| Current Rating |
2,500 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSIG |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
95 lbs |
| Net Weight |
95 lbs |
GRC325T36XWP38
Eaton Circuit Breakers