Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC420T32EWP17 Eaton Circuit Breakers, 4P NGF 2000A DT 310 LSI-60pct.L 100KA
MFG Item Number
GRC420T32EWP17
GRC420T32EWP17 Eaton Circuit Breakers, 4P NGF 2000A DT 310 LSI-60pct.L 100KA
MFG Item Number
GRC420T32EWP17
This item cannot be canceled or returned
Description
4P NGF 2000A DT 310 LSI-60pct.L 100KA
Specifications
Specifications
| Manufacturer Part Number |
GRC420T32EWP17 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
4P NGF 2000A DT 310 LSI-60pct.L 100KA R FR BKR W/ADJ PLUG |
| Poles |
4 |
| Current Rating |
2,000 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LSI |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
153 lbs |
| Net Weight |
153 lbs |
GRC420T32EWP17
Eaton Circuit Breakers