Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRC7510B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
GRC7510B |
| Manufacturer |
Appleton |
| Family Series |
Appleton Grounding |
| Description |
BRZ GND ROD CLAMP |
| Number of Conductors |
1 |
| Conductor Size |
8 - 1/0 AWG |
| Material |
Bronze |
| For Use With |
Ground Rod |
| Mounting |
Direct on Rod |
| Approvals |
CEC, CSA, NEC, UL |
| Net Weight |
0.128 lbs |
| Gross Weight |
0.128 lbs |
GRC7510B
Appleton Grounding