Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRCEX-0 Killark Conduit Outlet Bodies, HAZARDOUS LOCATION FITTING(HF)
GRCEX-0 Killark Conduit Outlet Bodies, HAZARDOUS LOCATION FITTING(HF)
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
HAZARDOUS LOCATION FITTING(HF)
Specifications
Specifications
| Manufacturer Part Number |
GRCEX-0 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
HAZARDOUS LOCATION FITTING(HF) |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Comments |
Extension |
| Net Weight |
1.25 lbs |
| Gross Weight |
2.55 lbs |
GRCEX-0
Killark Conduit Outlet Bodies