Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Grounding, GRDBAR Series
GRDBAR600
Hammond Manufacturing Grounding, GRDBAR Series
For 600 mm wide enclosures
MFG Item Number
GRDBAR600
This item cannot be canceled or returned
Description
For 600 mm wide enclosures
GRDBAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
GRDBAR600 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
GRDBAR |
| Family Series |
Hammond Manufacturing Grounding, GRDBAR Series |
| Description |
For 600 mm wide enclosures |
| Thickness |
1 " |
| Material |
Copper |
| Number of Mounting Points |
9 |
| Hole Size |
4 mm |
| Approvals |
RoHS, TAA |
| Comments |
Horizontal HME |
| Net Weight |
2 lbs |
| Gross Weight |
1 lb |
GRDBAR600
Hammond Manufacturing Grounding, GRDBAR Series