Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRDBARV14 Hammond Manufacturing Grounding, GRDBAR Series, Ground Bar 1 x .125 Tapped - Fits
MFG Item Number
GRDBARV14
GRDBARV14 Hammond Manufacturing Grounding, GRDBAR Series, Ground Bar 1 x .125 Tapped - Fits
MFG Item Number
GRDBARV14
This item cannot be canceled or returned
Description
Ground Bar 1 x .125 Tapped - Fits
GRDBAR Series Information
Specifications
Specifications
| Manufacturer Part Number |
GRDBARV14 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
GRDBAR |
| Family Series |
Hammond Manufacturing Grounding, GRDBAR Series |
| Description |
Ground Bar 1 x .125 Tapped - Fits 1400H- Copper |
| Thickness |
1 " |
| Material |
Copper |
| Number of Mounting Points |
8 |
| Hole Size |
4 mm |
| Approvals |
RoHS, TAA |
| Comments |
Vertical HME |
| Net Weight |
5 lbs |
| Gross Weight |
3 lbs |
GRDBARV14
Hammond Manufacturing Grounding, GRDBAR Series