Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRDT375 Hammond Manufacturing Enclosures, GROUNDIND STUD 3/8ft.ft.-16
GRDT375 Hammond Manufacturing Enclosures, GROUNDIND STUD 3/8ft.ft.-16
This item cannot be canceled or returned
Description
GROUNDIND STUD 3/8ft.ft.-16
Specifications
Specifications
| Manufacturer Part Number |
GRDT375 |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
GROUNDIND STUD 3/8ft.ft.-16 |
| Accessory Type |
Hardware Kit |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.05 lbs |
GRDT375
Hammond Manufacturing Enclosures