GRE50A
Appleton Electrical Boxes, GR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRE50A

Appleton Electrical Boxes, GR Series

GRE50A

Appleton Electrical Boxes, GR Series
GR BOX CAST ALUM 1/2 IN HUB
Item Number
GRE50A
MFG Item Number
GRE50-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GR Series
Item #
GRE50A
GR BOX CAST ALUM 1/2 IN HUB

GR Series Information

  • Explosionproof, dust‑ignitionproof
  • Ten hub arrangements with integral mounting flange and covers
  • Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock
  • Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
  • Internally threaded body with externally threaded cover
  • Covers have pry notches for bar or wrench
  • Accommodate sealing, dome, hub and union hub covers, and canopies
  • Standard o‑rings provide raintight fit; NEMA 3, 4
  • Internal ground screw standard
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation
  • Used with threaded metal conduit for general purpose wiring
  • Function as sealing fittings when used with sealing covers
Appleton explosionproof and dust‑ignitionproof GR conduit outlet boxes are furnished with internal ground screw and O‑ring. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Product Series GR
Manufacturer Part Number GRE50-A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GR Series
Description UNILETS Outlet Box, Number Of Outlet: 1, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 1/2 IN, Cable Entry: 1 1/2 IN GRE Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4
Connection Type Threaded
Style GRE
Shape E
Number of Hubs 1
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Aluminum
Cover Composition Aluminum
Cover Included Yes
Cover Type Blank
Gasket Included Yes
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Corrossion, impact & shock resistance
Net Weight 8.09 lbs
Gross Weight 8.09 lbs