Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, GRF Series
GRF-2A
Ilsco Grounding, GRF Series
This item cannot be canceled or returned
Description
- Provide Ease of Installation for a Variety of Standard Stud Size
- Suitable for use with either Copper or Aluminum Conductors
- Manufactured from High Strength Aluminum Alloy
- Provide Low Contact Resistance
- Threaded Female Design
- Electro Tin Plated
Specifications
Specifications
| Manufacturer Part Number |
GRF-2A |
| Manufacturer |
Ilsco |
| Product Series |
GRF |
| Family Series |
Ilsco Grounding, GRF Series |
| Description |
AL MEC 2-12 1/4-20T |
| Number of Conductors |
1 |
| Conductor Size |
12 - 2 AWG |
| Material |
Aluminum Alloy |
| Compression Style |
Lay-In Bolt Lug |
| For Use With |
Cable |
| Built-In Strain Relief |
No |
| Mounting |
Threaded Hole - 1/4 " |
| Direct Burial |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.073 lbs |
GRF-2A
Ilsco Grounding, GRF Series