GRF-7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRF-7

Eaton's Bussmann series Fuses

GRF-7

Eaton's Bussmann series Fuses
FUSE, 1/4in. DIAMETER
MFG Item Number
GRF-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
GRF-7
FUSE, 1/4in. DIAMETER

Series Information

Specifications

Specifications
Manufacturer Part Number GRF-7
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 1/4in. DIAMETER
Fuse Type Supplementary (Midget)
Current Rating 7 A
AC Voltage 300 VAC
Characteristic Time Delay
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs