Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRF11 Eaton's Crouse-Hinds series Electrical Boxes, 1/2 GRF SURFACE IRON HUB CVR
GRF11 Eaton's Crouse-Hinds series Electrical Boxes, 1/2 GRF SURFACE IRON HUB CVR
This item cannot be canceled or returned
Description
1/2 GRF SURFACE IRON HUB CVR
Specifications
Specifications
| Manufacturer Part Number |
GRF11 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Electrical Boxes |
| Description |
Eaton Crouse-Hinds series Condulet GRF hub cover, Feraloy iron alloy, Surface mount, Fixture weight to 125 lbs., 1/2 |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.15 lbs |
GRF11
Eaton's Crouse-Hinds series Electrical Boxes