GRFC75A
Appleton Electrical Boxes, GRF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRFC75A

Appleton Electrical Boxes, GRF Series

GRFC75A

Appleton Electrical Boxes, GRF Series
3/4 GR FLANGED UNILET TYPE C
MFG Item Number
GRFC75A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GRF Series
Item #
GRFC75A
3/4 GR FLANGED UNILET TYPE C

GRF Series Information

  • Explosionproof, dust‑ignitionproof
  • Ten hub arrangements with integral mounting flange and covers
  • Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock
  • Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
  • Internally threaded body with externally threaded cover
  • Covers have pry notches for bar or wrench
  • Accommodate sealing, dome, hub and union hub covers, and canopies
  • Standard o‑rings provide raintight fit; NEMA 3, 4
  • Internal ground screw standard
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation
  • Used with threaded metal conduit for general purpose wiring
  • Function as sealing fittings when used with sealing covers
Appleton explosionproof and dust‑ignitionproof GRF conduit outlet boxes are furnished with internal ground screw and O‑ring. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Product Series GRF
Manufacturer Part Number GRFC75A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GRF Series
Description UNILETS Flanged Outlet Box, Number Of Outlet: 2, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 3/4 IN, Cable Entry: 2 3/4 IN GRFC Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Heigh
Connection Type Threaded
Shape C
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Aluminum
Cover Composition Aluminum
Cover Included Yes
Cover Type Blank
Gasket Included Yes
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Explosionproof,Dust-Ignitionproof
Net Weight 1.6 lbs
Gross Weight 1.6 lbs