GRG8210028.00
Grove Gear Gearboxes, GRG-B-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8210028.00

Grove Gear Gearboxes, GRG-B-D Series

GRG8210028.00

Grove Gear Gearboxes, GRG-B-D Series
Right Angle Worm Gearbox, 15:1
Item Number
GRG8210028.00
MFG Item Number
GRG-B821-15-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-B-D Series
Item #
GRG8210028.00
Right Angle Worm Gearbox, 15:1

GRG-B-D Series Information

Specifications

Specifications
Manufacturer Part Number GRG-B821-15-D
Manufacturer Grove Gear
Product Series GRG-B-D
Family Series Grove Gear Gearboxes, GRG-B-D Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 2.06 Inch CD, (LR) Left and Right Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 897 in-lbs
Output Shaft Type Double Shaft
Input Type Solid Shaft
Center Distance 2.06 "
Material Cast Iron
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No GRG-B821-15-D
Net Weight 25 lbs
Gross Weight 25 lbs