GRG8210147.00
Grove Gear Gearboxes, GRG-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8210147.00 Grove Gear Gearboxes, GRG-BMQ-L Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GRG-BMQ821-10-L-140

GRG8210147.00 Grove Gear Gearboxes, GRG-BMQ-L Series, Right Angle Worm Gearbox, 10:1

MFG Item Number
GRG-BMQ821-10-L-140
Item Number
GRG8210147.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BMQ-L Series
Item #
GRG8210147.00
Right Angle Worm Gearbox, 10:1

GRG-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BMQ821-10-L-140
Manufacturer Grove Gear
Product Series GRG-BMQ-L
Family Series Grove Gear Gearboxes, GRG-BMQ-L Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 2.06 Inch CD, (L) Left Hand Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 805 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1 "
Input Bore Size 0.875 "
Comments Catalog No GRG-BMQ821-10-L-140
Net Weight 29 lbs
Gross Weight 29 lbs