Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRG8213505.16 Grove Gear Gearboxes, GRG-WHMQ-H1 Series, Right Angle Worm Gearbox, 20:1
MFG Item Number
GRG-WHMQ821-20-H1-56-16
GRG8213505.16 Grove Gear Gearboxes, GRG-WHMQ-H1 Series, Right Angle Worm Gearbox, 20:1
MFG Item Number
GRG-WHMQ821-20-H1-56-16
Item Number
GRG8213505.16
This item cannot be canceled or returned
Description
Gearboxes, GRG-WHMQ-H1 Series
Right Angle Worm Gearbox, 20:1
GRG-WHMQ-H1 Series Information
Specifications
Specifications
| Manufacturer Part Number |
GRG-WHMQ821-20-H1-56-16 |
| Manufacturer |
Grove Gear |
| Product Series |
GRG-WHMQ-H1 |
| Family Series |
Grove Gear Gearboxes, GRG-WHMQ-H1 Series |
| Description |
Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 2.06 Inch CD, (H) Hollow Output Shaft |
| Output Speed |
87 RPM |
| Gearbox Type |
Worm |
| Ratio |
20:1 |
| Nominal Torque |
964 in-lbs |
| Output Shaft Type |
Hollow Shaft |
| Input Type |
C-Face Quilled |
| Center Distance |
2.06 " |
| Material |
Cast Iron |
| Motor Frame Size |
NEMA 56C |
| Input Bore Size |
0.625 " |
| Comments |
Catalog No GRG-WHMQ821-20-H1-56-16 |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
GRG8213505.16
Grove Gear Gearboxes, GRG-WHMQ-H1 Series