GRG8260013.00
Grove Gear Gearboxes, GRG-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8260013.00 Grove Gear Gearboxes, GRG-B-R Series, Right Angle Worm Gearbox, 5:1 Ratio,

MFG Item Number
GRG-B826-5-R

GRG8260013.00 Grove Gear Gearboxes, GRG-B-R Series, Right Angle Worm Gearbox, 5:1 Ratio,

MFG Item Number
GRG-B826-5-R
Item Number
GRG8260013.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-B-R Series
Item #
GRG8260013.00
Right Angle Worm Gearbox, 5:1 Ratio,

GRG-B-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-B826-5-R
Manufacturer Grove Gear
Product Series GRG-B-R
Family Series Grove Gear Gearboxes, GRG-B-R Series
Description Right Angle Worm Gearbox, 5:1 Ratio, 350 RPM, 2.63 Inch CD, (R) Right Hand Output Shaft
Output Speed 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque 1,130 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Cast Iron
Output Shaft Diameter 1.25 "
Input Bore Size 0.75 "
Comments Catalog No GRG-B826-5-R
Net Weight 52 lbs
Gross Weight 52 lbs