GRG8320170.00
Grove Gear Gearboxes, GRG-BMQ-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRG8320170.00 Grove Gear Gearboxes, GRG-BMQ-L Series, Right Angle Worm Gearbox, 15:1

MFG Item Number
GRG-BMQ832-15-L-180

GRG8320170.00 Grove Gear Gearboxes, GRG-BMQ-L Series, Right Angle Worm Gearbox, 15:1

MFG Item Number
GRG-BMQ832-15-L-180
Item Number
GRG8320170.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-BMQ-L Series
Item #
GRG8320170.00
Right Angle Worm Gearbox, 15:1

GRG-BMQ-L Series Information

Specifications

Specifications
Manufacturer Part Number GRG-BMQ832-15-L-180
Manufacturer Grove Gear
Product Series GRG-BMQ-L
Family Series Grove Gear Gearboxes, GRG-BMQ-L Series
Description Right Angle Worm Gearbox, 15:1 Ratio, 116 RPM, 3.25 Inch CD, (L) Left Hand Output Shaft
Output Speed 116 RPM
Gearbox Type Worm
Ratio 15:1
Nominal Torque 2,980 in-lbs
Output Shaft Type Left Handed Shaft
Input Type C-Face Quilled
Center Distance 3.25 "
Material Cast Iron
Motor Frame Size NEMA 182/184TC
Output Shaft Diameter 1.5 "
Input Bore Size 1.125 "
Comments Catalog No GRG-BMQ832-15-L-180
Net Weight 68 lbs
Gross Weight 68 lbs