GRGT21002041.00
Grove Gear Gearboxes, GRG-TMQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRGT21002041.00

Grove Gear Gearboxes, GRG-TMQ-R Series

GRGT21002041.00

Grove Gear Gearboxes, GRG-TMQ-R Series
Right Angle Worm Gearbox, 20:1
Item Number
GRGT21002041.00
MFG Item Number
GRG-TMQ821-20-R-56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-TMQ-R Series
Item #
GRGT21002041.00
Right Angle Worm Gearbox, 20:1

GRG-TMQ-R Series Information

Specifications

Specifications
Manufacturer Part Number GRG-TMQ821-20-R-56
Manufacturer Grove Gear
Product Series GRG-TMQ-R
Family Series Grove Gear Gearboxes, GRG-TMQ-R Series
Description Right Angle Worm Gearbox, 20:1 Ratio, 87 RPM, 2.06 Inch CD, (R) Right Hand Output Shaft
Output Speed 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque 964 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No GRG-TMQ821-20-R-56
Net Weight 33 lbs
Gross Weight 33 lbs