GRGT21003046.00
Grove Gear Gearboxes, GRG-TMQ-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRGT21003046.00

Grove Gear Gearboxes, GRG-TMQ-D Series

GRGT21003046.00

Grove Gear Gearboxes, GRG-TMQ-D Series
Right Angle Worm Gearbox, 60:1
MFG Item Number
GRGT21003046.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-TMQ-D Series
Item #
GRGT21003046.00
Right Angle Worm Gearbox, 60:1

GRG-TMQ-D Series Information

Specifications

Specifications
Manufacturer Part Number GRGT21003046.00
Manufacturer Grove Gear
Product Series GRG-TMQ-D
Family Series Grove Gear Gearboxes, GRG-TMQ-D Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 2.06 Inch CD, (LR) Left and Right Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 940 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1 "
Input Bore Size 0.625 "
Comments Catalog No GRG-TMQ821-60-D-56
Net Weight 29 lbs
Gross Weight 30.065 lbs