GRGT26003051.00
Grove Gear Gearboxes, GRG-TMQ-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRGT26003051.00

Grove Gear Gearboxes, GRG-TMQ-D Series

GRGT26003051.00

Grove Gear Gearboxes, GRG-TMQ-D Series
Right Angle Worm Gearbox, 40:1
Item Number
GRGT26003051.00
MFG Item Number
GRG-TMQ826-40-D-56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRG-TMQ-D Series
Item #
GRGT26003051.00
Right Angle Worm Gearbox, 40:1

GRG-TMQ-D Series Information

Specifications

Specifications
Manufacturer Part Number GRG-TMQ826-40-D-56
Manufacturer Grove Gear
Product Series GRG-TMQ-D
Family Series Grove Gear Gearboxes, GRG-TMQ-D Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 2.63 Inch CD, (LR) Left and Right Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 1,854 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Quilled
Center Distance 2.63 "
Material Cast Iron
Motor Frame Size NEMA 56C
Output Shaft Diameter 1.25 "
Input Bore Size 0.625 "
Comments Catalog No GRG-TMQ826-40-D-56
Net Weight 63 lbs
Gross Weight 63 lbs