GRH416T33PWP01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRH416T33PWP01 Eaton Circuit Breakers, 4P NGF 1600A DT310 LS-100pct.A 70KA R
MFG Item Number
GRH416T33PWP01

GRH416T33PWP01 Eaton Circuit Breakers, 4P NGF 1600A DT310 LS-100pct.A 70KA R

MFG Item Number
GRH416T33PWP01
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GRH416T33PWP01
4P NGF 1600A DT310 LS-100pct.A 70KA R

Series Information

Specifications

Specifications
Manufacturer Part Number GRH416T33PWP01
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 4P NGF 1600A DT310 LS-100pct.A 70KA R FR BKR-FX PLG-1600
Poles 4
Current Rating 1,600 A
Max Voltage 480 VAC
Trip Unit Electronic
Electronic Trip Unit LS
Mounting Panel
Neutral Pole Yes
Approvals CE, CSA, UL
Gross Weight 153 lbs
Net Weight 153 lbs