Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRH416T33PWP01 Eaton Circuit Breakers, 4P NGF 1600A DT310 LS-100pct.A 70KA R
MFG Item Number
GRH416T33PWP01
GRH416T33PWP01 Eaton Circuit Breakers, 4P NGF 1600A DT310 LS-100pct.A 70KA R
MFG Item Number
GRH416T33PWP01
This item cannot be canceled or returned
Description
4P NGF 1600A DT310 LS-100pct.A 70KA R
Specifications
Specifications
| Manufacturer Part Number |
GRH416T33PWP01 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
4P NGF 1600A DT310 LS-100pct.A 70KA R FR BKR-FX PLG-1600 |
| Poles |
4 |
| Current Rating |
1,600 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
153 lbs |
| Net Weight |
153 lbs |
GRH416T33PWP01
Eaton Circuit Breakers