Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRH425T33PWP40 Eaton Circuit Breakers, 4P NGF 2500A DT 310 LS-100pct.A 70KA R
MFG Item Number
GRH425T33PWP40
GRH425T33PWP40 Eaton Circuit Breakers, 4P NGF 2500A DT 310 LS-100pct.A 70KA R
MFG Item Number
GRH425T33PWP40
This item cannot be canceled or returned
Description
4P NGF 2500A DT 310 LS-100pct.A 70KA R
Specifications
Specifications
| Manufacturer Part Number |
GRH425T33PWP40 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
4P NGF 2500A DT 310 LS-100pct.A 70KA R FR BKR W/ADJ PLUG |
| Poles |
4 |
| Current Rating |
2,500 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Electronic |
| Electronic Trip Unit |
LS |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Approvals |
CE, CSA, UL |
| Gross Weight |
197 lbs |
| Net Weight |
197 lbs |
GRH425T33PWP40
Eaton Circuit Breakers