GRHC100
Appleton Electrical Boxes, GRH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRHC100

Appleton Electrical Boxes, GRH Series

GRHC100

Appleton Electrical Boxes, GRH Series
UNILET 1 W/COVER
MFG Item Number
GRHC100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GRH Series
Item #
GRHC100
UNILET 1 W/COVER

GRH Series Information

Appleton explosionproof, dust‑ignitionproof GRH conduit outlet boxes are furnished with internal ground screw and O‑ring. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Product Series GRH
Manufacturer Part Number GRHC100
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GRH Series
Description Explosionproof Conduit Outlet Box, Style E, Hub Size 1 Inch, Hub Type External, Number of Hubs 2, Hub Location Feed Through, Capacity 13.8 Cu Inch, Shape Round, Cover Type Externally Threaded, Cover Opening Diameter 3.38 Inch, Enclosure Class I Div 1 and
Connection Type Threaded
Shape C
Number of Hubs 2
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Iron
Cover Composition Aluminum
Cover Included Yes
Cover Type Blank
Gasket Included Yes
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Corrossion, impact & shock resistance
Net Weight 2.9 lbs
Gross Weight 2.9 lbs