GRJ Series Information
| Product Series | GRJ |
|---|---|
| Manufacturer Part Number | GRJL75 |
| Manufacturer | Appleton |
| Family Series | Appleton Electrical Boxes, GRJ Series |
| Description | UNILETS Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 IN, Cable Entry: 2 3/4 IN GRJL Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.13 IN, Height: 2.88 IN, Width: 2.88 IN, Depth: 2.06 IN, Finish: T |
| Connection Type | Threaded |
| Style | GRJL |
| Shape | L |
| Number of Hubs | 2 |
| Composition | Malleable Iron |
| Cover Composition | Malleable Iron |
| Cover Included | Yes |
| Approvals | CSA, UL |
| Net Weight | 1.425 lbs |
| Gross Weight | 1.47 lbs |