GRJS50
Appleton Electrical Boxes, GRJS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRJS50

Appleton Electrical Boxes, GRJS Series

GRJS50

Appleton Electrical Boxes, GRJS Series
1/2 TYPE GRJS EXPL PROOF
MFG Item Number
GRJS50
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, GRJS Series
Item #
GRJS50
1/2 TYPE GRJS EXPL PROOF

GRJS Series Information

Appleton explosionproof, dust‑ignitionproof GRJS universal conduit outlet boxes are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Specifications

Specifications
Product Series GRJS
Manufacturer Part Number GRJS50
Manufacturer Appleton
Family Series Appleton Electrical Boxes, GRJS Series
Description UNILETS Universal Outlet Box, Number Of Outlet: 5, Material: Malleable Iron, Size: 1/2 IN, Cable Entry: 5 1/2 IN GRJS Hub, Cubic Capacity: 7.3 CU-IN, Knockouts: No, Cover Opening: 2.56 IN, Height: 3-3/4 IN, Width: 3-3/4 IN, Depth: 1.94 I
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Cover Type Blank
Net Weight 2.47 lbs
Gross Weight 2.6 lbs