Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRK-537L Killark Conduit Outlet Bodies, 5-3/8in. BOX W/LENS COVER
GRK-537L Killark Conduit Outlet Bodies, 5-3/8in. BOX W/LENS COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
5-3/8in. BOX W/LENS COVER
Specifications
Specifications
| Manufacturer Part Number |
GRK-537L |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
5-3/8in. BOX W/LENS COVER |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Connection Type |
Threaded |
| Trade Size |
2-1/2 " |
| Composition |
Aluminum |
| Hazardous Location |
Yes |
| Approvals |
CE, CSA, UL |
| Comments |
Viewing Lens Cover, NEMA 4X |
| Net Weight |
24.7 lbs |
| Gross Weight |
25.99 lbs |
GRK-537L
Killark Conduit Outlet Bodies