GRL-600L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL-600L

Killark Conduit Outlet Bodies

GRL-600L

Killark Conduit Outlet Bodies
6in. BOX W/LENS COVER
MFG Item Number
GRL-600L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
GRL-600L
6in. BOX W/LENS COVER

Series Information

Specifications

Specifications
Manufacturer Part Number GRL-600L
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description 6in. BOX W/LENS COVER
Cover Included Yes
Gasket Included Yes
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Approvals CE, CSA, UL
Net Weight 25.9 lbs
Gross Weight 25.9 lbs