Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Grounding, GRL Series
GRL6
Burndy Grounding, GRL Series
This item cannot be canceled or returned
Description
- Light Duty Economical Ground Rod Clamp
- UL 467 Listed, Acceptable for Direct Burial in Earth and Concrete
Specifications
Specifications
| Manufacturer Part Number |
GRL6 |
| Manufacturer |
Burndy |
| Product Series |
GRL |
| Family Series |
Burndy Grounding, GRL Series |
| Description |
GRD ROD CONN-BUDGET 3/4 |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod |
| Built-In Strain Relief |
No |
| Mounting |
Direct on Ground Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |
GRL6
Burndy Grounding, GRL Series