Ten hub arrangements with integral mounting flange and covers
Malleable iron bodies have high tensile strength, ductility and provides great resistance to corrosion, impact, and shock
Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
Internally threaded body with externally threaded cover
Covers have pry notches for bar or wrench
Accommodate sealing, dome, hub and union hub covers, and canopies
Standard o‑rings provide raintight fit; NEMA 3, 4
Internal ground screw standard
Smooth, rounded integral bushing in each hub type box protects conductor insulation
Used with threaded metal conduit for general purpose wiring
Function as sealing fittings when used with sealing covers
Appleton explosionproof and dust‑ignitionproof GR conduit outlet boxes are furnished with internal ground screw and O‑ring. They are ideal for use in indoor and outdoor classified locations. These corrosion‑resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
UNILETS Outlet Box, Number Of Outlet: 2, Material: Copperfree 4/10 Of 1 PCT Maximum Aluminum, Size: 3/4 IN, Cable Entry: 2 3/4 IN GRL Hub, Cubic Capacity: 18 CU-IN, Knockouts: No, Cover Opening: 3.38 IN, Form Number: 1, Height: 3-3/4