GRL8210250.00
Grove Gear Gearboxes, GRL-BMQ-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8210250.00

Grove Gear Gearboxes, GRL-BMQ-D Series

GRL8210250.00

Grove Gear Gearboxes, GRL-BMQ-D Series
Right Angle Worm Gearbox, 60:1
Item Number
GRL8210250.00
MFG Item Number
GRL-BMQ821-60-D-48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-BMQ-D Series
Item #
GRL8210250.00
Right Angle Worm Gearbox, 60:1

GRL-BMQ-D Series Information

Specifications

Specifications
Manufacturer Part Number GRL-BMQ821-60-D-48
Manufacturer Grove Gear
Product Series GRL-BMQ-D
Family Series Grove Gear Gearboxes, GRL-BMQ-D Series
Description Right Angle Worm Gearbox, 60:1 Ratio, 29 RPM, 2.06 Inch CD, (LR) Left and Right Output Shaft
Output Speed 29 RPM
Gearbox Type Worm
Ratio 60:1
Nominal Torque 940 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 48C
Output Shaft Diameter 1 "
Input Bore Size 0.5 "
Comments Catalog No GRL-BMQ821-60-D-48
Net Weight 29 lbs
Gross Weight 29 lbs