GRL8210503.16
Grove Gear Gearboxes, GRL-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8210503.16

Grove Gear Gearboxes, GRL-H-H1 Series

GRL8210503.16

Grove Gear Gearboxes, GRL-H-H1 Series
Right Angle Worm Gearbox, 10:1
Item Number
GRL8210503.16
MFG Item Number
GRL-H821-10-H1-16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-H-H1 Series
Item #
GRL8210503.16
Right Angle Worm Gearbox, 10:1

GRL-H-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRL-H821-10-H1-16
Manufacturer Grove Gear
Product Series GRL-H-H1
Family Series Grove Gear Gearboxes, GRL-H-H1 Series
Description Right Angle Worm Gearbox, 10:1 Ratio, 175 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque 805 in-lbs
Output Shaft Type Hollow Shaft
Input Type Solid Shaft
Center Distance 2.06 "
Material Cast Iron
Input Bore Size 0.625 "
Comments Catalog No GRL-H821-10-H1-16
Net Weight 26 lbs
Gross Weight 26 lbs