GRL8210544.20
Grove Gear Gearboxes, GRL-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8210544.20 Grove Gear Gearboxes, GRL-HMQ-H1 Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
GRL-HMQ821-40-H1-56-20

GRL8210544.20 Grove Gear Gearboxes, GRL-HMQ-H1 Series, Right Angle Worm Gearbox, 40:1

MFG Item Number
GRL-HMQ821-40-H1-56-20
Item Number
GRL8210544.20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-HMQ-H1 Series
Item #
GRL8210544.20
Right Angle Worm Gearbox, 40:1

GRL-HMQ-H1 Series Information

Specifications

Specifications
Manufacturer Part Number GRL-HMQ821-40-H1-56-20
Manufacturer Grove Gear
Product Series GRL-HMQ-H1
Family Series Grove Gear Gearboxes, GRL-HMQ-H1 Series
Description Right Angle Worm Gearbox, 40:1 Ratio, 43 RPM, 2.06 Inch CD, (H) Hollow Output Shaft
Output Speed 43 RPM
Gearbox Type Worm
Ratio 40:1
Nominal Torque 971 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Quilled
Center Distance 2.06 "
Material Cast Iron
Motor Frame Size NEMA 56C
Input Bore Size 0.625 "
Comments Catalog No GRL-HMQ821-40-H1-56-20
Net Weight 30 lbs
Gross Weight 30 lbs