Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GRL-B-L Series Information
| Manufacturer Part Number | GRL-B826-7.5-L |
|---|---|
| Manufacturer | Grove Gear |
| Product Series | GRL-B-L |
| Family Series | Grove Gear Gearboxes, GRL-B-L Series |
| Description | Right Angle Worm Gearbox, 7.5:1 Ratio, 233.3 RPM, 2.63 Inch CD, (L) Left Hand Output Shaft |
| Output Speed | 233.3 RPM |
| Gearbox Type | Worm |
| Ratio | 7.5:1 |
| Nominal Torque | 1,235 in-lbs |
| Output Shaft Type | Left Handed Shaft |
| Input Type | Solid Shaft |
| Center Distance | 2.63 " |
| Material | Cast Iron |
| Output Shaft Diameter | 1.125 " |
| Input Bore Size | 0.75 " |
| Comments | Catalog No GRL-B826-7.5-L |
| Net Weight | 52 lbs |
| Gross Weight | 52 lbs |