GRL8260009.00
Grove Gear Gearboxes, GRL-B-L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8260009.00

Grove Gear Gearboxes, GRL-B-L Series

GRL8260009.00

Grove Gear Gearboxes, GRL-B-L Series
Right Angle Worm Gearbox, 50:1
Item Number
GRL8260009.00
MFG Item Number
GRL-B826-50-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-B-L Series
Item #
GRL8260009.00
Right Angle Worm Gearbox, 50:1

GRL-B-L Series Information

Specifications

Specifications
Manufacturer Part Number GRL-B826-50-L
Manufacturer Grove Gear
Product Series GRL-B-L
Family Series Grove Gear Gearboxes, GRL-B-L Series
Description Right Angle Worm Gearbox, 50:1 Ratio, 35 RPM, 2.63 Inch CD, (L) Left Hand Output Shaft
Output Speed 35 RPM
Gearbox Type Worm
Ratio 50:1
Nominal Torque 1,843 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 2.63 "
Material Cast Iron
Output Shaft Diameter 1.125 "
Input Bore Size 0.75 "
Comments Catalog No GRL-B826-50-L
Net Weight 52 lbs
Gross Weight 52 lbs