GRL8260199.00
Grove Gear Gearboxes, GRL-BMQ-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8260199.00

Grove Gear Gearboxes, GRL-BMQ-R Series

GRL8260199.00

Grove Gear Gearboxes, GRL-BMQ-R Series
Right Angle Worm Gearbox, 30:1
Item Number
GRL8260199.00
MFG Item Number
GRL-BMQ826-30-R-140
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-BMQ-R Series
Item #
GRL8260199.00
Right Angle Worm Gearbox, 30:1

GRL-BMQ-R Series Information

Specifications

Specifications
Manufacturer Part Number GRL-BMQ826-30-R-140
Manufacturer Grove Gear
Product Series GRL-BMQ-R
Family Series Grove Gear Gearboxes, GRL-BMQ-R Series
Description Right Angle Worm Gearbox, 30:1 Ratio, 58 RPM, 2.63 Inch CD, (R) Right Hand Output Shaft
Output Speed 58 RPM
Gearbox Type Worm
Ratio 30:1
Nominal Torque 1,883 in-lbs
Output Shaft Type Right Handed Shaft
Input Type C-Face Quilled
Center Distance 2.63 "
Material Cast Iron
Motor Frame Size NEMA 143/145TC
Output Shaft Diameter 1.125 "
Input Bore Size 0.875 "
Comments Catalog No GRL-BMQ826-30-R-140
Net Weight 56 lbs
Gross Weight 56 lbs