GRL8320103.00
Grove Gear Gearboxes, GRL-B-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRL8320103.00

Grove Gear Gearboxes, GRL-B-R Series

GRL8320103.00

Grove Gear Gearboxes, GRL-B-R Series
Right Angle Worm Gearbox, 80:1
Item Number
GRL8320103.00
MFG Item Number
GRL-B832-80-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, GRL-B-R Series
Item #
GRL8320103.00
Right Angle Worm Gearbox, 80:1

GRL-B-R Series Information

Specifications

Specifications
Manufacturer Part Number GRL-B832-80-R
Manufacturer Grove Gear
Product Series GRL-B-R
Family Series Grove Gear Gearboxes, GRL-B-R Series
Description Right Angle Worm Gearbox, 80:1 Ratio, 21.9 RPM, 3.25 Inch CD, (R) Right Hand Output Shaft
Output Speed 21.9 RPM
Gearbox Type Worm
Ratio 80:1
Nominal Torque 2,000 in-lbs
Output Shaft Type Right Handed Shaft
Input Type Solid Shaft
Center Distance 3.25 "
Material Cast Iron
Input Bore Size 0.875 "
Comments Catalog No GRL-B832-80-R
Net Weight 71 lbs
Gross Weight 71 lbs