Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRM-375L Killark Conduit Outlet Bodies, 3-3/4in. BOX W/LENSE COVER
GRM-375L Killark Conduit Outlet Bodies, 3-3/4in. BOX W/LENSE COVER
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3-3/4in. BOX W/LENSE COVER
Specifications
Specifications
| Manufacturer Part Number |
GRM-375L |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
3-3/4in. BOX W/LENSE COVER |
| Cover Included |
Yes |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Comments |
Explosion Proof |
| Net Weight |
14.4 lbs |
| Gross Weight |
14.4 lbs |
GRM-375L
Killark Conduit Outlet Bodies