Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRM-375L52 Killark Conduit Outlet Bodies, 4-1/2in. N-371 SERIES ROUND ENCL
MFG Item Number
GRM-375L52
GRM-375L52 Killark Conduit Outlet Bodies, 4-1/2in. N-371 SERIES ROUND ENCL
MFG Item Number
GRM-375L52
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
4-1/2in. N-371 SERIES ROUND ENCL
Specifications
Specifications
| Manufacturer Part Number |
GRM-375L52 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
4-1/2in. N-371 SERIES ROUND ENCL |
| Cover Included |
Yes |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Comments |
Explosion Proof |
| Net Weight |
14.73 lbs |
| Gross Weight |
14.73 lbs |
GRM-375L52
Killark Conduit Outlet Bodies