Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series
Description
Extruded Grommeting, Black Nylon 6.6 for Temperatures up to 85 Degrees Celsius 185 F, Height of 4.83mm 0.19 Inches, Width of 3.17mm 0.125 Inches, Thickness 1.02mm 0.04 Inches, Width Maximum Panel Thickness of 1.02mm 0.04 Inches
Strip Length
100 '
Color
Black
Material
Nylon
Side Style
Slotted
Adhesive
No
Net Weight
1.06 lbs
Gross Weight
1.06 lbs
Added to cart
GRNY-040-0-C
Catamount, a T & B Brand Cable Entries, Extruded Grommeting Series