Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
GRR-1
Killark Conduit Outlet Bodies
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
Specifications
Specifications
| Manufacturer Part Number |
GRR-1 |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
1/2in. GRR W/BLANK COVER |
| Number of Hubs |
5 |
| Cover Included |
Yes |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Hazardous Location |
Yes |
| Approvals |
UL |
| Net Weight |
1.315 lbs |
| Gross Weight |
1.57 lbs |
GRR-1
Killark Conduit Outlet Bodies