GRR-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GRR-3 Killark Conduit Outlet Bodies, 1in. GRR W/BLANK COVER

MFG Item Number
GRR-3

GRR-3 Killark Conduit Outlet Bodies, 1in. GRR W/BLANK COVER

MFG Item Number
GRR-3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
GRR-3
1in. GRR W/BLANK COVER

Series Information

Specifications

Specifications
Manufacturer Part Number GRR-3
Manufacturer Killark
Family Series Killark Conduit Outlet Bodies
Description 1in. GRR W/BLANK COVER
Number of Hubs 5
Cover Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Aluminum
Hazardous Location Yes
Approvals UL
Net Weight 1.73 lbs
Gross Weight 1.73 lbs