GRS-H-25-48-D-0-0-0-0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GRS-H-25-48-D-0-0-0-0 Gefran Relays, GRS-H Series, SSR, 1P, 480V, 25 Amp, 6-32 VDC
MFG Item Number
F082630

GRS-H-25-48-D-0-0-0-0 Gefran Relays, GRS-H Series, SSR, 1P, 480V, 25 Amp, 6-32 VDC

MFG Item Number
F082630
Item Number
GRS-H-25-48-D-0-0-0-0
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, GRS-H Series
Item #
GRS-H-25-48-D-0-0-0-0
SSR, 1P, 480V, 25 Amp, 6-32 VDC

GRS-H Series Information


Videos

Specifications

Specifications
Manufacturer Part Number F082630
Manufacturer Gefran
Product Series GRS-H
Family Series Gefran Relays, GRS-H Series
Description SSR, 1P, 480V, 25 Amp, 6-32 VDC Input, Zero Cross, DIN Rail Mnt, Heat Sink, Status Ind
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 6-32 VDC
Input Polarity DC
Output Voltage 24-530 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating 25 A
Termination Screw Terminal
Switching Type Zero Cross
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.4 lbs
Gross Weight 0.475 lbs