GRS-H Series Information
| Manufacturer Part Number | F083574 |
|---|---|
| Manufacturer | Gefran |
| Product Series | GRS-H |
| Family Series | Gefran Relays, GRS-H Series |
| Description | SSR, 1P, 600V, 40 Amp, 6-32 VDC Input, Zero Cross, DIN Rail Mnt, Heat Sink, Status Ind |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 6-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-660 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 24 VAC, 480 VAC |
| Current Rating | 40 A |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.835 lbs |
| Gross Weight | 0.925 lbs |