Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRSS-1M Killark Conduit Outlet Bodies, SQUARE OUTLET BODY 1/2 IRON
GRSS-1M Killark Conduit Outlet Bodies, SQUARE OUTLET BODY 1/2 IRON
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
SQUARE OUTLET BODY 1/2 IRON
Specifications
Specifications
| Manufacturer Part Number |
GRSS-1M |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
SQUARE OUTLET BODY 1/2 IRON |
| Cover Included |
Yes |
| Trade Size |
1/2 " |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
6.38 lbs |
| Gross Weight |
6.38 lbs |
GRSS-1M
Killark Conduit Outlet Bodies