Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GRSS-2L Killark Conduit Outlet Bodies, 3/4in. GR OUTLET BODY W/MOUNTING LUGS
GRSS-2L Killark Conduit Outlet Bodies, 3/4in. GR OUTLET BODY W/MOUNTING LUGS
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
3/4in. GR OUTLET BODY W/MOUNTING LUGS
Specifications
Specifications
| Manufacturer Part Number |
GRSS-2L |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
3/4in. GR OUTLET BODY W/MOUNTING LUGS |
| Cover Included |
Yes |
| Trade Size |
3/4 " |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
2.665 lbs |
| Gross Weight |
2.69 lbs |
GRSS-2L
Killark Conduit Outlet Bodies